T-shirt uvex suXXeed Orange/Chilli 4XL

Article no.: 8931315
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Estimated delivery time: 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour orange / chili
Unisex size 4XL
Type of product T-Shirt

Identification & Classification

Article number 8931315
Copy
EAN / GTIN 4031101659848
Copy
Manufacturer number 8931315
Copy
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • The uvex suXXeed collection really gets to the heart of the matter: Sophisticated functionality, sporty design, exciting colour contrasts, unusual material combinations and a cut that fits like a glove. This consistency is just as popular with women as it is with men. And it proves its worth in industry and trade as well as in leisure time. uvex suXXeed casually follows every use and every movement. A perfect fit - that’s what it’s all about. It is an indispensable part of the success concept. Fit without compromise. Suitable for leisure time.

Feature:

  • Type of product: Work clothing
  • Product type Sub-types: no
  • Product type: Shirts
  • Product type Sub-types: T-Shirt
  • Colour (filter): orange
  • Gender: Ladies
  • Accuracy of fit: Regular fit
  • Size: 4XL

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart