{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | MICHEL | |
EU shoe size | 42 | |
Protection class | SB | |
Material of protective toe-cap | Stahl | |
electrostatic characteristic | EGB/ESD | |
Type of product | Clog |
Article number |
72440-42
Copy |
|
EAN / GTIN |
4030839222263
Copy |
|
Manufacturer number |
72440-42
Copy |
|
L-Number |
L00790 3525
Copy |
|
Manufacturer/responsible person | ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com |