3M™ Scotch-Weld™ PUR Adhesive TS230, Demo Panel
Product details
Identification & Classification
Article number |
7100216180
Copy |
|
EAN / GTIN |
50638060404978
Copy |
|
Manufacturer number |
7100216180
Copy |
|
Manufacturer/responsible person | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de |
Description
Description:
Fast Set Time for Fast-Paced Processes and Productivity
3M™ Scotch-Weld™ PUR Adhesive TS230 Off-White offers the initial fast speed of a hot melt with urethane horse power for added strength. The one component adhesive is ideal for creating strong bonds with little to no clamping or fixturing. Designed for dispensing with our 3M™ Scotch-Weld™ PUR Easy 250 Applicator, this 100% solids adhesive can be kept at optimum temperature using the 3M™ Scotch-Weld™ PUR Easy 250 Preheater for easy swap out. It features a 4 minute open time for joining parts together followed by 150 seconds to handling strength to allow for subsequent processing.
Recommended Applications
- Wood or plastic bonding for furniture and cabinetry
- Edge banding and profile wrapping
- Panel and headliner bonding in automotive interiors
- Plastic bonding in appliances and electronics
- Insulated and composites panel attachment
- Decorative glass and ceramic parts attachment
- Molding and trim for countertops, tables, shelving and desks
- Attachment of veneers, fabrics and canvas
Understanding 3M™ Scotch-Weld™ Polyurethane Reactive (PUR) Adhesives
3M™ Scotch-Weld ™ PUR Adhesives are one-component, moisture-curing urethane adhesives that are applied warm to create dramatically strong bonds to a variety of substrates such as wood, fiber reinforced plastic (FRP) and many other plastics to themselves, to metal and to glass. Fast-acting strength begins to build as the adhesives cool for rapid, convenient application with minimal downtime from clamping or fixturing. These adhesives can be extruded from hand held or bench mounted 3M™ Scotch-Weld™ PUR Adhesive Applicators.
PURs offer attractive options: from woodworkers searching for thin bond lines and replacing unsightly mechanical fasteners, to plastic, glass and metal materials assembly in automotive, electronics, general assembly and many other industries.
Bringing Better Ideas to the Surface through Science and Innovation
In our 3M Industrial Adhesives and Tapes Division, we apply the science of adhesion to deliver innovative solutions that improve the design and manufacturing processes of companies around the world. In the end, our technologies help customers like you deliver competitive products to the market faster and more efficiently.
Advantage:
- Professional grade adhesive for bonding a variety of materials, including wood, plastics, glass and metal
- 2.5-minute set time
- Creates high-strength bonds that are plasticizer resistant
- This product is off-white
- 100% solids formula with no VOCs
- 4 minute open time for joining parts together
- One component adhesive for easy application with no mixing or guesswork
- Can be sprayed or roll coated onto surfaces
- Designed for use with the 3M™ Scotch-Weld™ PUR Applicator and unique disposable nozzles
Recommendation:
- Bond heat sensitive materials, wood and coated paper