Solid rubber tyre

Article no.: 70211
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Unknown

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application range Transport trolleys
Type of product Wheel

Identification & Classification

Article number 70211
Copy
EAN / GTIN 4017976016061
Copy
Manufacturer number 70211
Copy
L-Number L90080 594
Copy
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

accessories

Description:

Wheels with black solid rubber tyres, wheel rims of steel sheet or plastic, hubs with roller bearings.

Feature:

Total load capacity (kg): 250
Wheel size (mm): 250 x 60
Tyres: Solid rubber
Rim: steel sheet red
Bearing: roller bearing
Length of hub (mm): 60 displaced
Bore-Ø (mm): 20

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart