3M™ Dichroic Glass Finish DF-PA Blaze, 1220 mm x 30 m

Article no.: 7000055404
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Estimated delivery time: 2-3 weeks
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000055404
Copy
EAN / GTIN 50051128918925
Copy
Manufacturer number 7000055404
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Transform interior glass surfaces with 3M™ Dichroic Glass Finishes. They replicate the shimmering, colour-shifting effect of dichroic glass at a fraction of the cost of traditional glass installation methods. Combining light and beauty with innovative 3M technology these finishes create a dynamic, dramatic colour effect. Made of premium-grade polyester, these shimmering glass finishes are available in both warm and cool tones. The final effect can be altered depending on mounting surface colour, viewing angle and lighting choice, defining spaces in an altogether original way. These finishes are simple to install with innovative 3M™ adhesive technology and easy to maintain, with a service life of up to five years. They are non-metallic, non-conductive and non-corrosive and feature a hard-coated surface layer to help resist scratching.

Advantage:

  • Create a spectacular, eye-catching effect quickly and easily
  • Get the look of dichroic glass at a fraction of the cost
  • Glass finish appears to change colour when viewed at different angles
  • Easy to install with innovative 3M™ adhesive technology
  • Premium-grade, polyester films designed for interior glass applications
  • Easy to remove without damaging the application surfacechange the look whenever you want
  • Non-metallic, non-conductive and non-corrosive
  • Hard-coated surface layer helps resist scratching
  • Allows light and view transmission

Recommendation:

  • Decorative windows, retail and hospitality environments, modern spaces, glass meeting rooms or windows and applications which benefit from translucency

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart