Thread repair tool set for injector fastening screw ∙ 10-pieces

Article no.: 4797/10
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Estimated delivery time: 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4797/10
Copy
EAN / GTIN 4000896191505
Copy
Manufacturer number 4797/10
Copy
L-Number L60140 3836
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • For MERCEDES-BENZ CDI engines. Suitable for reaming the broken-off expansion bolt M6 x 1 from the cylinder head without removing the valve cover
  • Enormous money and time saving as the replacement of cylinder head and the removing of injectors and valve covers is not necessary
  • Damaged thread is reworked to M8 x 1
Contents:
1 twist drill 6 mm with spacer sleeve
1 tap M8 x 1
1 drill sleeve
1 twist drill 7 mm with spacer sleeve and guide tube
1 knob for screwing
5 threaded inserts M6 x 1
  • Plastic box 165-S (1/9)
  • Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
  • Dimensions / length: 185 mm x 153 mm x 52 mm
  • Net weight: 0.45 kg
  • Number of tools: 10

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart