PS BT50 90 M24 MAS3 OB BT Pull Stud with MAS Retention Knob

Article no.: 4503121
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pull Stud

Identification & Classification

Article number 4503121
Copy
EAN / GTIN 7291075137217
Copy
Manufacturer number 4503121
Copy
L-Number L24000 305
Copy

Description

Description:

Pull Studs (Retention Knobs), Body Diameter (BD) 25 mm, Connection Retention Knob Thread Size (CRKS) M24, Shank Size (SS) 50

Feature:

  • Body Diameter (BD) 25 mm
  • Body Half Taper Angle (BHTA) 90 Degrees
  • Body Length (LB) 35 mm
  • Connection Retention Knob Thread Size (CRKS) M24
  • Overall Length (OAL) 85 mm
  • Shank Size (SS) 50

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart