DEEP SOCKET 3/8″SQ.DR. 6-P 27MM

Article no.: 3300M 27mm
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Estimated delivery time: 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

  • Square drive: 3/8
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 3/8 in
Type of product Socket insert

Identification & Classification

Article number 3300M 27mm
Copy
EAN / GTIN 4991644031849
Copy
Manufacturer number 3300M 27mm
Copy
L-Number L60050 5813
Copy
Manufacturer/responsible person Ko-Ken Europe S.A., Rue de Bitbourg 7B, 1273 LUXEMBOURG, Luxembourg, www.ko-ken-europe.com

Description

Description:

  • DEEP SOCKET 3/8″SQ.DR. 6-P 27MM

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart