HSS combination tap bit, for threads: M3

Article no.: 676306 M3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
185 pieces in stock 185 pieces available in 3-4 working days

Select article variation and quantity

for threads Price per 1 Piece (incl. VAT)

Availability

  • Thread type: M
  • Tool material: HSS
  • Point angle: 60
  • Tolerance class: ISO 2 6H
  • Flank angle: 60

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

for threads M3
Thread type M
Tool material HSS
Point angle 60 degrees
Tolerance class ISO 2 6H
Flank angle 60 degrees
Application for type of drilling up to 1×D for through holes
Bit hexagon shank C 6,3
Manufacturer's designation 847 HSS
overall length 36 mm
Shaft length 12 mm
Drill length a 5 mm
Twist drill ⌀ 2.5 mm
Pitch 0.5 mm
Type of product Tap bit

Identification & Classification

Article number 676306 M3
EAN / GTIN 4013288119032
Manufacturer number 05104640001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

1/4 inch hexagon shank to DIN 3126 C 6.3.

Advantage:

Quick and uncomplicated changes between drill, countersink, and screw bits.

Application:

Ideal for repair and assembly work in mobile situations.
1 tool for 3 operations:
drill tapping hole − tap thread − deburr / countersink.
For use in power drills with forward and reverse drive.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart