{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Tool material | HSS | |
| Cutting direction | right-hand cutting | |
| Thread D | M5 | |
| Thread pitch | 0.8 mm | |
| Thread type | M | |
| Thread tolerance class | ISO 2 6H | |
| Core hole diameter | 4.2 mm | |
| Application for type of drilling | through hole | |
| Overall length L | 41 mm | |
| Flank angle | 60 degrees | |
| Interface position | on the machine | |
| Holder type | bit hexagon shank | |
| Size of bit hex according to DIN 3126 | C 6,3 | |
| Manufacturer’s designation | 847 HSS | |
| Nominal diameter of metric thread D | 5 mm | |
| Length of drilling section | 7 mm | |
| To depth (x diameter) | 1 | |
| Interface | joint 1 | |
| Tool version | solid steel | |
| Machining method | drilling into solid material (BVB); thread processing internal (EGI) | |
| Type of product | taps | |
| Content | single part |
| Article number | 676306 M5 | |
| EAN / GTIN | 4013288101525 | |
| Manufacturer number | 05104642001 | |
| Manufacturer/responsible person | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 Wuppertal, Germany, www.wera.de |