Screw jack element with acme thread and base element 6425FB

Article no.: 562002
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation 6425FB
Height adjustment per spindle rotation 7 mm
Head ⌀ 12 mm
Highest support height 406 mm
Lowest support height 306 mm
Load capacity 60 kN
Type of product screw jack

Identification & Classification

Article number 562002
EAN / GTIN 4020772022778
Manufacturer number 562002
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Screwstand element with trapezoidal thread and foot element 6425FB, with locknut for locking, centering hole diameters 12 mm. Spindle with trapezoidal thread completely made of tempered steel, spindle head burnished.
Base and foot element, tempered steel, burnished.

Feature:

  • TR: 40 x 7
  • H min: 306 mm
  • H max.: 406 mm
  • F max.: 60 kN
  • Weight: 9436 g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability