{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer's designation | P3R | |
| IP Index of Protection | IP 54 | |
| ATEX zone | no | |
| Illumination | 140 lm | |
| Illumination step 2 | 20 lm | |
| Illumination time | 2.5 h | |
| Illumination time stage 2 | 6 h | |
| Power supply | Rechargeable battery-powered | |
| Bulb | LED module | |
| Advanced Focus System (AFS) | yes | |
| Smart Light Technology (SLT) | no | |
| Number of rechargeable batteries contained | 1 | |
| Type of rechargeable battery | Lithium-ion | |
| Overall length | 102 mm | |
| Head ⌀ | 20 mm | |
| Weight | 42 g | |
| Type of product | Flashlight |
| Article number | 081467 P3R | |
| EAN / GTIN | 4058205009362 | |
| Manufacturer number | 501048 | |
| Manufacturer/responsible person | Ledlenser GmbH & Co. KG, Kronenstraße 5-7, 42699 Solingen, Germany, www.ledlenser.com |