LED headlamp with rechargeable battery, Type: 400

Article no.: 081346 400
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
681 pieces in stock 681 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • IP Index of Protection: IP 54

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 54
ATEX zone no
Illumination 40 lm - 400 lm
Light current boost 1,000 lm
Illumination time 2 h - 22 h
Illumination time boost 35 s
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Weight 133 g
Type of product Headband lamp

Identification & Classification

Article number 081346 400
EAN / GTIN 4069515040822
Manufacturer number 081346 400
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

LED headlamp with two different beam angles (spot and flood) and a red light function.

Supplied with:

Charging cable.

Warning:

Intended use
  • For both industrial and private use.
  • Protected against dust and water splashes to IP 54.
  • Shock-resistant to IK 07.

Reasonably foreseeable misuse
  • Not suitable for use by children.
  • Do not use in explosion hazard areas.
  • Do not expose the work lamp to intense heat, direct sunlight or naked flames.
  • If the casing is damaged, do not continue to use the work lamp.
  • To change the battery, only open the casing at the specified place.
  • Otherwise, do not open the casing.
  • Do not replace the light bulb.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart