{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Power consumption | 20 W | |
| Type of rechargeable battery | lithium-ion (Li-Ion) | |
| Rechargeable | yes | |
| IP index of protection | IP65 | |
| Steplessly dimmable. | no | |
| Number of light settings | 2 | |
| Min. luminous flux ϕ | 1,100 lm | |
| Max. luminous flux ϕ | 2,200 lm | |
| EX area | no | |
| Power supply | battery-powered | |
| Colour | red; black | |
| Index of protection / protection class | IP degree of protection | |
| Type of product | floodlight | |
| Overall length L | 196 mm | |
| Overall width B | 68 mm | |
| Overall height H | 226 mm | |
| Suitable for EX areas | no | |
| Material | aluminium | |
| Anti-glare | yes | |
| Adjustable illumination intensity | yes | |
| Lamp replaceable | no | |
| Illumination type | LED |
| Article number | 081208 20 | |
| EAN / GTIN | 4069515011235 | |
| Manufacturer number | 081208 20 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |