3M™ Cubitron™ II Stikit™ Cloth Disc 900DZ, 120+ J-weight, 127 mm x NH, Die 500X, 50/Carton, 250 ea/Case

Nr art.: 7100284513
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
  • Minimalna ilość zamówienia 250 Sztuka
  • Etapy zamówienia: 250 Sztuka
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Seria Cubitron™ II
Oznaczenie producenta Cubitron™ II Stikit™ Gewebeschleifscheibe 900DZ
Opis formy kształt okrągły
Talerze płótno
Jednostka napędowa Szlifierka mimośrodowa oscylacyjna
Uchwyt Rzep
Podłoże ścierniwa płótno
Jednostka zawartości szt.
Rodzaj produktu Tarcze szlifierskie na rzep
Do materiału aluminium; Stal stopowa; drewno
Grupa materiałów wielomateriałowy
Możliwość użycia do Obróbka powierzchni
Właściwości Z warstwą chłodzącą

Identyfikacja i klasyfikacja

Numer artykułu 7100284513
EAN / GTIN 00068060656698
Numer producenta 7100284513
Numer L L01130 112260
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

Specially Coated for Efficient Sanding We applied a static resistant coating on the disc to provide additional dust control needed for sanding some wood surfaces. The disc is resin bonded for heat-resistance. Choose the 3M™ Cubitron™ II Stikit™ Cloth Disc 900DZ disc to improve productivity for tough sanding jobs on aluminum, fiberglass, gelcoat, hardwood, metal, softwood and solid surfaces. Powered by 3M Precision-Shaped Grain 3M Precision-Shaped Grain is a proprietary ceramic mineral that continually fractures to create fresh cutting edges on the surface of the workpiece, ensuring an exceptionally fast and sustained cut. 3M Precision-Shaped Grain is designed to stand up to high pressure production environments even on the toughest materials. This innovative abrasive grain is ideal for use with stainless steel and whitewood sanding. These discs enable operators to do more work in less time, for significant gains in both ergonomics and productivity. Easy On, Easy Off Cloth-backed discs are known for their durability and flexibility. They're a good first choice when working with metal or for heavy wood stock removal. 3M™ Stikit™ discs come ready to use with a pressure sensitive adhesive coating on the backside so that attaching them to your 3M™ Stikit™ disc pad is as simple as pressing on a sticker. And because the adhesive is pressure sensitive, the disc can be peeled off of the disc pad just as easily, leaving a clean surface for your next disc. A convenient liner prevents the adhesive from becoming dirty and keeps the backing sticky until applied.

Zaleta:

  • COVERS A WIDE RANGE OF APPLICATIONS: Versatile disc handles applications from finishing and sanding to grinding and de-flashing
  • VERSATILE PERFORMANCE: Disc performs well on aluminum, fiberglass, gelcoat, hard and soft woods
  • QUICK AND EASY DISC CHANGES: 3M™ Stikit™ backing allows for easy application and removal, and a liner prevents dust and debris from contaminating the adhesive
  • OPEN COAT CONSTRUCTION: Open coat construction and load-resistant coating prevent clogging to optimize cut throughout the life of the disc
  • HIGH-PERFORMANCE CERAMIC GRAIN: Ceramic mineral delivers excellent performance on a wide range of substrates
  • LIGHTWEIGHT CLOTH BACKING: J-weight cloth backing combines wear resistance with flexibility
  • AVAILABLE IN A RANGE OF GRADES: Choose from grades between 60 and P220 to match your specific application

Pliki do pobrania i dokumenty

Z tej samej serii "Cubitron™ II" Zobacz wszystkie