Stirring Mechanism GRW 18V-120

Nr art.: 06011C2000
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Napięcie znamionowe 18 V
Seria GRW
Oznaczenie producenta GRW 18V-120
Zasilanie energią Zasilanie akumulatorowe
Kolor niebieskie; czarny; białe
Rodzaj produktu Pompa
Materiał Metal; z tworzywa sztucznego
Długość 450 mm
Szerokość 175 mm

Identyfikacja i klasyfikacja

Numer artykułu 06011C2000
EAN / GTIN 4053423256154
Numer producenta 06011C2000
Numer L L00620 107476
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Stirring Mechanism GRW 18V-120, The GRW 18V-120 is the go-to mixer if you often need to mix small quantities using small buckets. This ergonomically designed mixer is comfortable to use and easy on your back thanks to its compact dimensions, highly adjustable handle position and 13-cm extension piece. Splash-free mixing has never been easier with 3 options for fine tuning the mixing speed: via a speed selection dial, variable speed switch or by soft start. This compact alternative to a large mixer has a powerful motor that ensures reliable mixing of different materials. You also get superior mixing performance as the selected operating speed remains constant, even under higher loads. In addition, KickBack Control switches off the tool to reduce the hazard of sudden tool reaction should the torque increase unexpectedly. The Bosch GRW 18V-120 cordless mixer is the right tool for drywallers and plasterers, tilers and painters, as well as bricklayers and restorers. You can use this versatile tool to mix: drywall mud for plastering drywall and gypsum boards, tile adhesive for laying tiles on walls and floors, large quantities of paint for painting walls and ceilings, mortar or plaster for setting walls as well as screed for leveling floors. The tool is compatible with all M14 mixing paddles with a diameter up to 120 mm, as well as with all Bosch and AMPShare 18V batteries. Extension piece 13cm M14 (1 619 PC2 546); 2 x wrench 22/24mm (1 619 PC2 544)