Stirring Mechanism GRW 18V-160

Nr art.: 06011C3000
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Napięcie znamionowe 18 V
Liczba dołączonych akumulatorów 0 szt.
Napięcie akumulatorów 18 V
Seria GRW
Oznaczenie producenta GRW 18V-160
Opakowanie luzem
Zasilanie energią Zasilanie akumulatorowe
Kolor niebieskie; szare; czarny
Rodzaj produktu Pompa
Materiał Metal; z tworzywa sztucznego

Identyfikacja i klasyfikacja

Numer artykułu 06011C3000
EAN / GTIN 4053423302929
Numer producenta 06011C3000
Numer L L00620 107474
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Stirring Mechanism GRW 18V-160, The Bosch GRW 18V-160 mixer is a heavy-duty, high-performance mixer that masters all materials with ease. With this tool, splash-free mixing is easy thanks to the soft start function, a variable speed trigger that puts you in control, and a speed selection dial. The GRW 18V-160 makes mixing effortless – whether the material you’re mixing is liquid, creamy or tough concrete. With its powerful brushless motor and two gear stages, you can adjust the power and speed to suit your needs. The mixer handle is designed to fit comfortably in your hands while keeping them in a natural ergonomic position. It’s also easy on your back by offering a comfortable working height and an extension piece for taller users. You get outstanding mixing performance as the selected working speed remains constant even under higher loads. In addition, KickBack Control switches off the tool to reduce the hazard of sudden tool reaction should the torque increase unexpectedly. The GRW 18V-160 cordless heavy-duty mixer is ideal for masonry and restoration work such as mixing concrete for concrete forms, tilt-wall constructions, and landscaping. You can use this versatile tool for mixing a wide range of materials such as mortar for setting walls, plaster for renovation work or concrete for building foundations and correction work. It handles different consistencies, from liquid to creamy, and even larger amounts of concrete, with ease. The tool is compatible with all Bosch and AMPShare 18V batteries. It has a robust design with a sturdy metal frame that has replaceable rubber bumpers and a battery protection frame. With the M14 thread connection, the mixer can be used with all mixing paddles up to 160 mm. Extension piece 7cm M14 (1 619 PC2 898); 2 x wrench 22/24mm (1 619 PC2 544)