{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | with cooling lubricant exit, axially concentric | |
| Cooling lubricant | yes | |
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Interface coding, according to ISO TS 13399-60 | CXSC-3-CNSC-1 | |
| Type of mounting | spigot | |
| Shank diameter | 10 mm | |
| Shank length | 40 mm | |
| Cutter diameter, min. | 9.5 mm | |
| Cutter diameter, max. | 9.99 mm | |
| Configurable | no | |
| Tolerance of cutter diameter | tolerance class ISO | |
| Tolerance class ISO | h6 | |
| Body diameter | 9.1 mm | |
| Flute length | 86.5 mm | |
| Number of teeth | 2 | |
| Twist direction | right-hand | |
| Helix angle, min. | 30 degrees | |
| Angle, 1st step | 140 degrees | |
| Point geometry | A | |
| Product designation (type) | H | |
| Tool material | solid carbide | |
| Interface | joint 1 | |
| Gauge length | 95 mm | |
| Usable length | 80 mm | |
| Overall length | 135 mm | |
| Weight | 58 g | |
| Cutting direction | right-hand cutting | |
| Machining method | drilling into solid material | |
| Type of product | indexable drill |
| Article number | THD08097 | |
| EAN / GTIN | 4960664718092 | |
| Manufacturer number | THD08097 | |
| L-Number | L22510 335 | |
| Manufacturer/responsible person | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 Neuss, Germany, www.kyocera-unimerco.de |