Impact screwdriver socket set ∙ 1/2 inch (12.5 mm) square, hollow ∙ Inside hexagon profile ∙ 11-pieces ∙ 14 ∙ 17 ∙ 19

Article no.: 985S/11
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Estimated delivery time: 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number 985S/11
Copy
EAN / GTIN 4000896211951
Copy
Manufacturer number 985S/11
Copy
L-Number L60140 4285
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
For screw connections on commercial vehicles and cars, e.g. on chassis, brake system (brake carriers), engines and shock absorbers
  • Inside square 20 = 34″ drive allows transmission of high separation forces
  • Contents:
    Wrench size 14, 17, 19 mm in short and long style
    1 adapter 20 = 34″ on Wrench size 24 mm
    2 locking pins
    2 O-rings
  • Drive optionally with
    Inside square 12.5 mm = 12″ or
    Outside hexagon 24 mm,
  • Optionally with adapter HAZET 1003S-1
  • With borehole for locking pin or safety spring and grove for O-ring
  • Surface: phosphatized, oiled
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Inside hexagon profile
  • Wrench size: ∙ 14 ∙ 17 ∙ 19
  • For impact operation
  • Number of tools: 11

Supplied with:

Impact screwdriver socket 985S-14 ∙ 985S-17 ∙ 985S-19 ∙ 985S-14LG ∙ 985S-17LG ∙ 985S-19LG
O-ring 1000S-G1736 ∙ 1000S-H1736
Impact adapter 1003S-1

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart