Loose Nail Pockets Navy blue L/XL

Article no.: 217019488900L/XL
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Estimated delivery time: 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour marineblau
Unisex size XL
Type of product Tasche

Identification & Classification

Article number 217019488900L/XL
Copy
EAN / GTIN 7330509860366
Copy
Manufacturer number 217019488900L/XL
Copy
Manufacturer/responsible person Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Version:


Main material
100% polyamide, CORDURA®

Reinforcement
CORDURA®-reinforced nail pockets

Pockets
Nail pockets – removable and extra wide, equipped with tool holders and extra tool compartment

Fits with
Article 6720, 6725, 1877, 1875

Functionality
To be attached with zipper and press stud

Size explaination
Model 6720, 1877, 6725 and 1875. Size S/M fits XXS-M, C44-C50, D84-D96. Women's C34-C40, D18-D19. Size L/XL fits L-5XL, C52-C68, D100-D134. Women's C42-C56, D20-D25.

Description:

  • Detachable nail pockets, double reinforced with CORDURA® at the bottom for higher safety and durability
  • Sold separately, to fit models 6720, 1877, 6725 and 1875
  • Size S/M fits XXS-M, C44-C50, D84-D96
  • Women's C34-C40, D18-D19
  • Size L/XL fits L-5XL, C52-C68, D100-D134
  • Women's C42-C56, D20-D25

Supplied with:


Sold in pairs

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart