This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Storage shelf, Depth: 400mm

Article no.: 991630 400
Copy

Select article variation and quantity

Depth (mm) Unit price incl. VAT

Availability

  • Shelf thickness: 30
  • Type of installation: Plug-in racking

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf thickness 30 mm
Type of installation Plug-in racking
Width 994 mm
Depth 400 mm
Usable depth 400 mm
Safe working load 100 kg
Application range Cantilever arm racking
Type of product Storage shelf

Identification & Classification

Article number 991630 400
Copy
Manufacturer number 27010
Copy
Manufacturer/responsible person Fritz Schäfer GmbH SSI Schäfer, Fritz-Schäfer-Straße 20, 57290 NEUNKIRCHEN, Germany, www.ssi-schaefer.com

Description

Version:

Storage shelf of sheet metal painted light silver for insertion into cantilever arm brackets. The shelves are provided with rows of slots at 41 mm intervals. Free-standing dividers can be inserted into the rows of slots to create longitudinal partitions.

Suitable for:

Cantilever arm brackets No. 991620.

Note:

The maximum load capacity of 100 kg can be used only in the basic bay design.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart