RWS2.0 - galvanized worktop 2 m

Article no.: RWS2-PBG3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ROLL Werkstattsystem RWS2.0
Width 2,175 mm
Depth 600 mm
Thickness 30 mm
Coating sheet metal
Coating thickness 2 mm
Shape rectangular
Type of product worktop
Weight 34 kg
Load capacity 1,000 kg

Identification & Classification

Article number RWS2-PBG3
EAN / GTIN 3662424110351
Manufacturer number RWS2-PBG3
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Part of the FACOM ROLL workshop system (RWS2)
  • Galvanised worktop - 2mm thick sheet metal

Feature:

  • Load capacity: 1,000kg
  • Overall dimensions: L 2,175 x D 600 x H 30mm
  • Weight in kilograms: 34

Downloads & documents

From the same series "ROLL Werkstattsystem RWS2.0" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart