{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 9005 | |
| Colour, black | Jet black | |
| Series | ROLL Werkstattsystem RWS2.0 | |
| Manufacturer’s designation | Halbhohe Steckdosenleiste mit USB-Anschluss; RWS2-PPAV1USBBS | |
| Quality and test seal | none | |
| Guideline / labelling | none | |
| Colour | black | |
| Number of switches | 1 pcs. | |
| Socket type | F | |
| Number, socket | 3 | |
| Nominal voltage, socket | 250 V | |
| Rated current, socket | 16 A | |
| Number, USB interface | 2 | |
| Type of product | socket strip | |
| Scope of application | indoor use | |
| Characteristics | on/Off switch; suitable for wall-mounting; pre-drilled holes | |
| Material of the housing | sheet metal | |
| Width of housing | 653 mm | |
| Depth of the housing | 40 mm | |
| Height of the housing | 357 mm | |
| Type of connection | socket; USB interface | |
| Total weight | 2.5 kg |
| Article number | RWS2-PPAV1USBBS | |
| EAN / GTIN | 3662424110382 | |
| Manufacturer number | RWS2-PPAV1USBBS | |
| L-Number | L60130 11656 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |