RWS2.0 - wooden worktop 1.5 m

Article no.: RWS2-PB2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ROLL Werkstattsystem RWS2.0
Width 1,450 mm
Depth 600 mm
Thickness 30 mm
Version Multiplex
Type of product worktop
Weight 18.5 kg
Load capacity 1,000 kg
Material of plate beech

Identification & Classification

Article number RWS2-PB2
EAN / GTIN 3662424110337
Manufacturer number RWS2-PB2
L-Number L60130 106343
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Part of the FACOM ROLL workshop system (RWS2)
  • Multi-layer beech wood worktop, 30mm thick

Feature:

  • Load capacity: 1,000kg
  • Overall dimensions: L 1,450 x D 600 x H 30mm
  • Weight in kilograms: 18.5

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability