RWS2.0 - base unit 2 solid doors black

Article no.: RWS2-MBSPPBS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

RAL colour RAL 9005
Part described whole article
Coating painted
Colour, black Signal black
Series ROLL Werkstattsystem RWS2.0
Manufacturer’s designation ROLL Werkstattsystem RWS2.0 - Unterschrank mit 2 Volltüren
Material sheet metal
Colour black
With door yes
Total number of doors 2 pcs.
Door design swing door/revolving door
Door fronts closed
Shape of door handle strip handle, square
With roller shutter no
With drawers no
Cabinet ventilation no
Locking system no locking system
Support cabinet version feet
With height adjustment yes
Type of product base cabinet
Weight 33 kg
Set-up and installation situation free-standing cabinet
Area of application workshop
Configuration configured
Overall width Bg 725 mm
Overall depth Tg 505 mm
Overall height Hg 817 mm
Body width Br 725 mm
Body depth Ti 505 mm
Body height Ho 817 mm
Worktop / cover plate provided no
Mobile no

Identification & Classification

Article number RWS2-MBSPPBS
EAN / GTIN 3662424110320
Manufacturer number RWS2-MBSPPBS
L-Number L60130 106365
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Part of the FACOM ROLL workshop system (RWS2)
  • 2 doors, fibre-filled polypropylene door handle
  • 1 epoxy-painted shelf, height-adjustable (in 70 mm increments) and 50 kg load capacity
  • Side JET accessories can be attached to the sides of the cabinets (JET-LA).
  • Central locking system, supplied with 2 keys
  • RWS2-BASEMBS plinth can be added to achieve a height of 1,012mm (including worktop).
  • Swivelling feet JLS2.03 can be added if required to achieve optimum alignment.
  • Additional shelf can be added RWS2-MBSPP.04 N6
  • Structure made of epoxy-coated sheet steel.
  • Colour: Black RAL 9005

Feature:

  • Overall dimensions: L 725 x D 505 x H 817mm (H 982mm by adding the RWS-BASEMBS base)
  • Weight in kilograms: 33

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart