RWS2.0 - half high pegboard black

Article no.: RWS2-PPAV1BS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

RAL colour RAL 9005
Colour, black Jet black
Series ROLL Werkstattsystem RWS2.0
Manufacturer’s designation RWS2-PPAV1BS; halbhohe Lochtafel
Colour black
Surface powder-coated
Type of product perforated panel
Width 653 mm
Height 357 mm
Depth 29 mm
Weight 1.75 kg
Hole shape square
Hole dimension 6 mm
Hole spacing (grid) 12 mm
Perforated panel version can take items on one side
Material sheet metal

Identification & Classification

Article number RWS2-PPAV1BS
EAN / GTIN 3662424110375
Manufacturer number RWS2-PPAV1BS
L-Number L60130 106350
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Part of the FACOM ROLL workshop system (RWS2)
  • Perforated rear panel: 6x 6mm in increments of 12mm
  • Fixing of tools using the CKS hook series
  • Stacking of 3 panels possible. Can be combined with socket strip RWS2-PPAV1USBBS and panel RWS2-PPPNBBS.
  • Easy and quick attachment to a base cabinet thanks to the RWS2-TUBESBS attachment set.
  • Structure made of epoxy-coated sheet steel.
  • Colour: Black RAL 9005

Feature:

  • Overall dimensions: L 653 x D 29 x H 357mm
  • Weight in kilograms: 1.75

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart