{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 9005 | |
| Part described | whole article | |
| Coating | powder-coated | |
| Colour, black | Jet black | |
| Series | ROLL Werkstattsystem RWS2.0 | |
| Manufacturer’s designation | RWS2-DRAWERBS | |
| Material | sheet metal | |
| Colour | black | |
| Overall width | 500 mm | |
| Overall depth | 483 mm | |
| Overall height | 152 mm | |
| With drawers | yes | |
| Number of drawers | 1 pcs. | |
| Pull-out length (partial/full extension) | 100 % | |
| Area of application | Roller cabinet | |
| Type of product | Roller cabinet | |
| Weight | 2.8 kg | |
| Mobile | yes |
| Article number | RWS2-DRAWERBS | |
| EAN / GTIN | 3662424174605 | |
| Manufacturer number | RWS2-DRAWERBS | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |