Twin Turbo impact wrench ∙ Loosening torque maximum [Nm]: 550 Nm ∙ 1/2 inch (12.5 mm) square, solid ∙ L x W x H: 85 mm x 64 mm x 227 mm ∙ Powerful twin hammer mechanism

Article no.: 9012ATT
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection thread NPT
Compressed air connection 1/4 in
Recommended hose size (internal diameter) 10 mm
Maximum working pressure 6.3 bar
Maximum air consumption 113 l/min
Max. speed, 1 8,000 min-1
Max. torque, 1 500 Nm
Series Twin Turbo
Manufacturer’s designation 9012ATT
Power supply pneumatic
Colour blue; black
Max. screw size M20
With impact function yes
Max. break-away torque 550 Nm
Size, square 1/2
Type of product impact wrench
Overall length 227 mm
Overall width 64 mm
Overall height 85 mm
Torque 1
Revolution speed 1
Type of toolholder square
Max. vibration to EN 4.89 m/s2
Operating noise 90.1 dB
Special features / equipment for use in restricted spaces; compact design; with belt hook
Reversible yes
Total weight 1.3 kg

Identification & Classification

Article number 9012ATT
EAN / GTIN 4000896234738
Manufacturer number 9012ATT
L-Number 079194 9012ATT
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

Application:
Operating brake calliper screw connections as well as other hard-to-reach screw-joints
  • Maximum loosening torque: 550 Nm
  • Exhaust air is guided through the handle downwards
  • Reduced vibrations
  • Easy handling
  • Handle / trigger adjustable around its own axis for optimal handling allows operation in any position
  • Swivel mechanism for extended application range guarantees best accessibility
  • Short, compact, angled design – only 70 mm
  • One-hand operation for left- and right-handed users
  • Powerful twin hammer mechanism
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Recommended torque: 450 Nm
  • Hose diameter (recommended): 10 mm
  • Working pressure (bar): 6.3
  • Sound power level: 101.1 db(A) Lp W
  • Vibration acceleration: 4.89 m/s2
  • Loosening torque (max) determined with screw size M: 16
  • Forward and reverse: single-stage (right/left)
  • Cold insulated handle
  • Output: Square, solid 12.5 mm (1/2 inch)
  • Dimensions / length: 85 mm x 64 mm x 227 mm
  • Net weight: 1.3 kg
  • Tightening torque max.: 500 Nm
  • Maximum loosening torque: 550 Nm
  • Sound pressure level: 90.1 dB(A) Lp A
  • Revolutions per minute: 8000
  • Air requirement: 113 l/min (1.9 l/sec)

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart