Stop, adjustable

Article no.: 75655
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width B 60 mm
Depth T 120 mm
Version adjustable
Min. usable height N 30 mm
Max. usable height N 190 mm
Min. overall height H 30 mm
Max. overall height H 200 mm
Min. S-axis spacing A 0 mm
Max. S-axis spacing A 110 mm
Material heat-treatable steel
Weight 2.45 kg
Type of product backstop

Identification & Classification

Article number 75655
EAN / GTIN 4020772075651
Manufacturer number 75655
L-Number L30130 374
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Stop, adjustable, adjustable, with hexagon screwdriver.
Tempered steel.

Feature:

  • Size: 2
  • Groove: 10, 12, 14, 16, 18
  • B1: 11
  • B2: 60
  • C: 0-110
  • H: 30-190
  • H1: 200
  • L1: 120
  • L2: 52
  • L3: 30
  • Weight: 2450 g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability