Set screw, brass

Article no.: 73643
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape of screw head hexagon
Height of head k 10 mm
With collar yes
Nominal length L 40 mm
Thread size d1 M16
Left-hand thread no
Drive profile external hexagon
Unit for width across flats metric
Width across flats s 24 mm
Arbor design Full thread
Content single part
Type of product tightening screw
Thread type M
Material brass

Identification & Classification

Article number 73643
EAN / GTIN 4020772073640
Manufacturer number 73643
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Pressure bolt, brass, spherical, steel nut.

Feature:

  • Size: 16
  • G: M16
  • H: 10.0
  • H1: 20-38
  • L: 40
  • R: 75
  • AF: 24
  • Weight: 100 g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability