{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Thread | M14×2 | |
| Manufacturer’s designation | CC-GRIND-Robust SGP STEELOX | |
| Content | 1 pcs. | |
| Description of shape | flat | |
| Diameter | 125 mm | |
| Width of disc T | 6 mm | |
| Backing pad | glass fibre | |
| Propulsive equipment | angle grinder | |
| Holder | thread mounting | |
| Diameter of hole H | 22.23 mm | |
| Max. circumferential speed | 80 m/s | |
| Min. recommended approach angle | 5 degrees | |
| Max. recommended approach angle | 15 degrees | |
| Grinding media backing | glass fibre pad | |
| Binding | resin and artificial resin | |
| Contents unit | pieces | |
| Type of product | abrasive disc | |
| Abrasive media | ceramic grit (CER) | |
| Suitable for material | stainless steel; steel | |
| Material group | metal | |
| Suitable for | surface grinding; edge grinding | |
| Characteristics | cooling coating | |
| Max. iron, sulphur and chlorine constituents | 0.1 % |
| Article number | 566367 125 | |
| EAN / GTIN | 4007220304396 | |
| Manufacturer number | 4007220304396 | |
| Manufacturer/responsible person | August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 Marienheide, Germany, www.pferd.com |