Crimping pliers for insulated terminals with wire cutter

Article no.: 449B
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ESD protected area (EPA) no
Suitable for insulated cable lugs and connectors; uninsulated cable lugs and connectors
Max. cross-section, uninsulated cable lugs and connectors 6 mm2
Max. cross-section, insulated cable lugs and connectors 6 mm2
Stripping for min. conductor cross-section 0.75 mm2
Stripping for max. conductor cross-section 6 mm2
Colour red; black
Content single part
Type of product wire stripping tool
Characteristics stripping function; cutting function
Material steel
Surface matt sandblasted
Manufacturing processes forged
Overall length L 240 mm
Total weight 260 g

Identification & Classification

Article number 449B
EAN / GTIN 3148518573627
Manufacturer number 449B
L-Number L60130 4881
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Pressing of insulated cable connections: 1.5 - 2.5 - 6 mm²
  • Pressing of non-insulated cable connections: 1.5 - 2.5 - 6 mm²
  • Abisolating: 0.75 - 6 mm²
  • Integrated cable cutting function

Feature:

  • H [mm]: 55
  • L [mm]: 240
  • [g]: 260

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability