{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Machining method | profile milling (FPR) | |
| Cutter diameter Dc | 70 mm | |
| Overall length L | 55 mm | |
| Number of inserts total | 9 | |
| Through-coolant | yes | |
| Machining strategy | MTC | |
| Interface position | on the machine | |
| Holder type | milling arbor mounting | |
| Holder version | metric | |
| Holder size, metric | 22 mm | |
| Type of mounting | hole (internal mounting) | |
| Mounting hole diameter D3 | 22 mm | |
| Setting angle | 15 degrees | |
| Number of effective cutters (peripheral side) Z | 3 | |
| Cooling lubricant | yes | |
| Type of fastening for insert | S – screwed through the bore (with counterbore) | |
| Number of insert types | 1 | |
| Series | Softcut | |
| Interface | joint 1 | |
| Type of product | chamfer mill | |
| Suitable indexable insert | AO.T1104 |
| Article number | 215403 15 | |
| EAN / GTIN | 4069515038171 | |
| Manufacturer number | 215403 15 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |