{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Machining method | profile milling (FPR) | |
| Cutter diameter Dc | 17 mm | |
| Overall length L | 55 mm | |
| Number of inserts total | 9 | |
| Through-coolant | yes | |
| Machining strategy | MTC | |
| Body diameter D2 | 59 mm | |
| Mounting hole diameter D3 | 22 mm | |
| Countersink diameter of mounting hole | 6 mm | |
| ISO milling cutter type | G | |
| Setting angle | 45 degrees | |
| Number of effective cutters (peripheral side) Z | 3 | |
| Number of effective cutters (end face) Z | 3 | |
| Number of insert mounting levels | 3 | |
| Number of inserts per mounting level | 3 mm | |
| Number of interface codings, machine side | 1 | |
| Cooling lubricant | yes | |
| Type of fastening for insert | S – screwed through the bore (with counterbore) | |
| Number of insert types | 1 | |
| Number of diameters of hole circle | 1 | |
| Series | Softcut | |
| Manufacturer’s designation | GARANT Softcut 90° Fasenfräser | |
| Tolerance class | H7 | |
| Upper dimension of nominal diameter | 0.018 mm | |
| Lower dimension of nominal diameter | 0 mm | |
| Functional length | 55 mm | |
| Max. speed | 10,000 min-1 | |
| Weight | 410 g | |
| Cutting direction | right-hand cutting | |
| Data carriers | without data carrier | |
| Type of product | chamfer mill | |
| Suitable indexable insert | AO.T1104 |
| Article number | 215403 45 | |
| EAN / GTIN | 4069515038195 | |
| Manufacturer number | 215403 45 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |