{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | SLS | |
| ESD protected area (EPA) | no | |
| Colour | red; black | |
| Shape of jaws | pointed | |
| Position of jaws | angled | |
| Length of jaws | 36 mm | |
| Width of jaws | 23 mm | |
| Type of jaws | serrated | |
| Material of jaws | chromium vanadium steel | |
| Suitable for | wire (soft); piano wire | |
| Type of joint | box joint | |
| With return spring | yes | |
| Type of handle | 2-component handle | |
| Material of handle | plastic; rubber | |
| Handle features | ergonomic | |
| Content | single part | |
| Type of product | combination pliers | |
| Handle provided | yes | |
| Characteristics | cutting function | |
| Material | chromium-molybdenum steel | |
| Surface | chrome-plated | |
| Manufacturing processes | forged | |
| Overall length | 185 mm | |
| Total weight | 250 g |
| Article number | 187.18CPESLS | |
| EAN / GTIN | 3662424028403 | |
| Manufacturer number | 187.18CPESLS | |
| L-Number | L60130 8709 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |