{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Striking face diameter | 40 mm | |
| Material of insert | plastic | |
| Material of the housing | steel | |
| Shape of striking face | round | |
| Series | SLS | |
| Manufacturer’s designation | Kunststoffhammer SLS 40 mm | |
| Packaging | loose | |
| Handle protection | yes | |
| Type | steel | |
| Housing | yes | |
| Soft-faced hammer insert | 1 | |
| Colour | red; transparent | |
| Material, handle | wood | |
| Surface, handle | ground | |
| Type of product | soft-faced hammer | |
| Total weight | 640 g | |
| Content | single part | |
| Handle | handle |
| Article number | 208A.40CBASLS | |
| EAN / GTIN | 3662424029622 | |
| Manufacturer number | 208A.40CBASLS | |
| L-Number | L60130 10950 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |