{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, black | Jet black | |
| Series | SLS | |
| Manufacturer’s designation | Schlosserhammer Graphitstiel SLS 200 g | |
| Colour | black | |
| Material of head | steel | |
| Surface | painted | |
| Face dimensions | rectangular | |
| Head height | 19 mm | |
| Overall length | 280 mm | |
| Head length | 96 mm | |
| Unit for weight without handle | metric | |
| Weight without handle | 200 g | |
| Handle protection | yes | |
| Type | steel | |
| Length, handle | 184 mm | |
| Version | 2-component handle | |
| Material, handle | fibreglass; plastic | |
| Kern | no | |
| Surface | coated | |
| Type of product | engineer’s hammer | |
| Handle | handle |
| Article number | 205C.20SLS | |
| EAN / GTIN | 3662424029530 | |
| Manufacturer number | 205C.20SLS | |
| L-Number | L60130 9047 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |