{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | SLS | |
| Manufacturer’s designation | Flachrundzange SLS 160 mm | |
| Colour | red; black | |
| Shape of jaws | flat-round | |
| Position of jaws | angled | |
| Squares, angled | 40 degrees | |
| Type of jaws | serrated | |
| Suitable for | wire (hard); copper wire | |
| Type of joint | box joint | |
| With return spring | yes | |
| Type of handle | 2-component handle | |
| Material of handle | plastic; rubber | |
| Handle features | ergonomic; non-slip | |
| Content | single part | |
| Type of product | flat-nose pliers/ round-nose pliers | |
| Handle provided | yes | |
| Characteristics | cutting function | |
| Material | steel | |
| Surface | chrome-plated | |
| Manufacturing processes | forged | |
| Overall length | 160 mm | |
| Total weight | 205 g |
| Article number | 195.16CPESLS | |
| EAN / GTIN | 3662424028373 | |
| Manufacturer number | 195.16CPESLS | |
| L-Number | L60130 8923 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |