Compressed air hose reel 1/4 inch, usable hose length: 20m

Article no.: 080061 20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
59 pieces in stock 59 pieces available in 5-10 working days

Select article variation and quantity

usable hose length (m) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour blue
Material of the housing plastic
Width of housing 390 mm
Depth of the housing 165 mm
Height of the housing 365 mm
Automatic rewind no
Can be swivelled no
Connection type, input thread
Connection type, output thread
Size, thread 1/4 in; 1/4 in
Type of product hose reel
Shape of hose helical
Material of hose plastic
Internal diameter of hose 9 mm
Usable hose length 20 m
Max. operating pressure 12 bar
Connection output; input
Suitable for compressed air

Identification & Classification

Article number 080061 20
EAN / GTIN 4003644025282
Manufacturer/responsible person HEDI GmbH Eelektro- und Gerätebau, Schoeneggweg 17, 87725 Babenhausen, Germany, www.hedi.de

Description

Version:

All-plastic generation 7 “Coworker” compressed-air hose drum with a drum diameter of 250 mm. The ergonomically designed carrying handle and the rotation stop switch for securing the drum body are special features of this cable drum.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart