• The item cannot be ordered due to missing prices.

AkkuSafe box

Article no.: 981119

Description

Version:

High-quality special aluminium container for secure storage and transportation of lithium-ion batteries. Suitable for transporting prototypes, new / intact (UN 38.3 tested) as well as damaged or defective / critically defective batteries (observe specification / approval. Request if necessary) in accordance with ADR SV 376 and packaging regulations P911, as well as batteries for disposal and recycling.
Successfully passed the fire test as per P911: maximum outside temperature below 100°C, no flames or splinters escaping in the event of an accident.
Non-flammable padding and absorbent material, non-conductive and dust-free. Foamed lid seal. Stackable, with convenient locks. Maximum gross weight, hazardous substance approval: 65 kg.

Standard:

UN 3480, UN 3481, UN 3090, UN 3091, SV 376, P903, P908, P909, P910, P911 ADR, GGV.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart