Cordless impact wrench set ∙ 18 V Square, solid 12.5 mm (1/2 inch) 260 Nm

Article no.: 9212SPC-1/4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Drill/driver

Identification numbers & Classifications

Article number 9212SPC-1/4
EAN / GTIN 4000896214259
Manufacturer number 9212SPC-1/4
L-Number L60140 5355

Description

Description:

Application:
Work independently
  • Illumination of the work area before the output begins to move
  • 4-piece set ∙ in textile bag:
    1 cordless impact wrench
    1 quick charger
    2 Li-ion rechargeable batteries 18 V, 2 Ah
  • Extremely handy tool
  • Light weight design
  • Amperage without load: 5 A
  • Torque acceleration: 200 Nm at 0 – 2700 rpm (0 – 3300 impacts/min)
  • Compatible with HAZET rechargeable batteries 9212-02 and 9212-05
  • Net weight: 1.06 kg (without rechargeable battery)
  • Including belt clip, attachable on both sides, and hand strap
  • Total length: 167 mm
  • Height: 187 mm
  • Width: 65 mm
  • Recommended torque: 200 Nm
  • Sound power level: 111 db(A) Lp W
  • Vibration acceleration: 14.91 m/s2
  • Loosening torque (max) determined with screw size M: 16
  • Output: Square, solid 12.5 mm (1/2 inch)
  • Tightening torque max.: 200 Nm
  • Maximum loosening torque: 260 Nm
  • Sound pressure level: 100 dB(A) Lp A
  • Revolutions per minute: 0 – 2700
  • Number of tools: 4

Supplied with:

Cordless impact wrench ∙ 18 V 9212SPC-010
Replacement Li-ion rechargeable battery ∙ 18 V ∙ 2 Ah 9212-02 ∙ 9212-03

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart