• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, May 23 from 07:00 a.m. till 03:00 p.m. (CET). We apologize for any inconvenience.

Base plate

Article no.: 90944
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Base plate
Height 8 mm
Length 50 mm
Width 35 mm
Pitch circle 40 mm
Slot width 25 mm
Aperture 6.5 mm
Total weight 0.086 kg

Identification & Classification

Article number 90944
EAN / GTIN 4020772090944
Manufacturer number 90944
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Base plate, for welding, with mounting holes.
Material: Steel, burnished.

Feature:

  • Size: 2+4
  • C: 25
  • ØD: 6.5
  • M: 35
  • N: 50
  • P: 40
  • S: 8
  • Weight: 86 g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart