Offset screwdriver ∙ Inside hexagon profile ∙ Size 5/64″

Article no.: 2100A-5/64
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Estimated delivery time: 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 2100A-5/64
Copy
EAN / GTIN 4000896011698
Copy
Manufacturer number 2100A-5/64
Copy
L-Number L60140 2290
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • American dimensions
  • Surface: nickel-plated
  • Made in Germany
  • Output: Inside hexagon profile
  • Wrench size: ∙ 5/64 ″
  • Dimensions / length: 18 mm
  • Length l1: 52 mm
  • Net weight: 0 kg

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart