{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | 5X2 Essential | |
| Lens identification | U UL1.2 DT | |
| Frame identification | 16321 U DT | |
| Colour of frame | black | |
| Lens coating | resistant to chemicals; scratch-resistant; condensation-free | |
| UV protection | Standard | |
| Lens material | Polycarbonat | |
| Version | Over-specs | |
| Lens tinting | clear | |
| Exchangeable lenses | no | |
| Standard | EN ISO 16321 | |
| Weight | 43 g | |
| Type of product | Over-specs |
| Article number | 096703 CLEAR | |
| Manufacturer/responsible person | UNIVET s.r.l., Via G. Prati 87, 25086 REZZATO, Italia, www.univet.it |