Bit socket, for Torx®, 1/2 inch, Torx® profile: TX20

Article no.: 643633 TX20
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
In stock

Select article variation and quantity

Torx® profile Unit price incl. VAT

Availability

  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile TX20
Square drive 1/2 in
Profile size A 3.8 mm
⌀ drive end 22 mm
Length 55 mm
Drive profile Screwdriver for TORX® screws
Type of product Socket insert

Identification & Classification

Article number 643633 TX20
Copy
EAN / GTIN 4062406235697
Copy
Manufacturer number 643633 TX20
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart