Battery charging cabinet with Code-Lock RFID

Article no.: X-LS-10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number X-LS-10
EAN / GTIN 4021176080227
Manufacturer number X-LS-10
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The KUKKO locker cabinets with power connection are perfect for the personal and secure storage of battery-operated devices of all kinds. Whether in industry, crafts, offices, schools, universities, or public buildings – thanks to the built-in sockets, batteries can also be charged during storage. This guarantees flexible and immediate usability.
  • Flexible application possibilities with charging options for battery-operated electric machines, BDE devices, laptops, tablets, smartphones, or e-bikes
  • Thoughtful ventilation optimal air circulation through front and rear ventilation openings.

Feature:

  • Material: tool steel
  • Total width [mm]: 410 mm
  • Total width [inch]: 16 1/8
  • Total depth [mm]: 500 mm
  • Total depth [inch]: 19 11/16
  • Total height [mm]: 1790 mm
  • Total height [inch]: 70 1/2
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • With drawers: Yes
  • With brake: No
  • Number of drawers: 10
  • Number of locks: 10
  • Number of doors: 10
  • Door width [mm]: 330
  • Door height [mm]: 155
  • Rear panel, housing, drive unit Color: anthracite grey
  • Drawer color: yellow-green
  • Drawer corners Color: grey

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart