{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Plug type, input | F; USB-A | |
| Suitable for countries | Austria; Belgium; Germany; Netherlands; Poland; Russia | |
| Power consumption | 4 W | |
| Nominal voltage | 100 V; 240 V | |
| Colour, grey | Umbra grey | |
| IP index of protection | IP20 | |
| Support arm reach | 588 mm | |
| Steplessly dimmable. | yes | |
| Light output | 4 W | |
| Max. colour temperature | 4,000 K | |
| Power supply | mains-powered | |
| Colour | grey | |
| Index of protection / protection class | IP degree of protection | |
| Type of product | desk lamp | |
| Overall height | 670 mm | |
| Suitable for EX areas | no | |
| Material | aluminium; plastic | |
| Adjustable illumination intensity | yes | |
| Adjustable colour temperature | no | |
| Light colour | neutral white | |
| Lamp replaceable | yes | |
| Illumination type | LED | |
| Lamp working life | 50,000 h |
| Article number | 974272 1 | |
| EAN / GTIN | 4013330127282 | |
| Manufacturer/responsible person | Herbert Waldmann GmbH & Co. KG, Peter-Henlein-Straße 5, 78056 Villingen-Schwenningen, Germany, www.waldmann.com |