Version:
TEXON swivel work chair with interchangeable cushion system. The cushion elements are simply mounted and fixed with a click. Encapsulated mechanism thanks to Clean Cover; closed, smooth surfaces. Star base made of aluminium, black-grey. With ergonomic adjustment options: Seat height adjustment, Auto-Motion technology (backrest and seat move along with the body), Flex-Back (backrest can be locked in three different positions), anti-shock protection (backrest cannot shoot forwards unintentionally after the lock is released). Ergonomically shaped backrest. Seat with integrated pelvic support and rounded front edge of the seat.
Soft, load-responsive braked safety double castors for hard floors.
High seating comfort thanks to soft padded foam core. Smooth, closed surface for easy cleaning (seamless hygienic design). Non-slip and dimensionally stable even under continuous load. Free from harmful substances (no phthalates, no PVC, no plasticisers). Fire safety tested in accordance with DIN EN 1021-1 and -2.
Standard:
DIN 68877