{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Characteristics | water-repellent | |
| Number of pieces | 7 pcs. | |
| Breite Schaumstoff | 150 mm | |
| Colour, grey | Anthracite grey | |
| Colour, | Grey | |
| Part described, Anthracite grey | Deckschicht Hartschaumeinlage | |
| Part described, Grey | Kontrastschicht (unterliegende Schaumschicht) | |
| Tiefe Schaumstoff | 250 mm | |
| Manufacturer’s designation | Maul-/Ratschen-Ringschlüssel-Satz | |
| Höhe Schaumstoff | 30 mm | |
| Packaging | Schaumstoff / Hartschaum | |
| Breite Schaumstoff in G | 6 | |
| Tiefe Schaumstoff in G | 10 | |
| Colour | grey | |
| With ratchet function | yes | |
| Number of tools | 7 | |
| Sizes included | 10 mm; 11 mm; 13 mm; 14 mm; 16 mm; 8 mm; 9 mm | |
| Type of product | spanner | |
| Surface | chrome-plated | |
| Set | yes | |
| Drive | not available | |
| Output drive | for hexagon head screws | |
| Content | set/ assortment |
| Article number | 952316 7 | |
| EAN / GTIN | 4067263696070 | |
| Manufacturer number | 952316 7 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |