Open ended / ratchet ring spanner set, Number of tools: 7

Article no.: 952317 7
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
118 pieces in stock 118 pieces available in 5-10 working days

Select article variation and quantity

Number of tools Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 7 pcs.
Colour, grey Anthracite grey
Part described, Anthracite grey Deckschicht
Width 150 mm
Width across flats 8 mm; 9 mm; 10 mm; 11 mm; 13 mm; 14 mm; 16 mm
Colour grey; grey
Type of product ratchet wrenches
Output drive for hexagon head screws; for hexagon head screws; for hexagon head screws; for hexagon head screws; for hexagon head screws; for hexagon head screws; for hexagon head screws
Content set/ assortment

Identification & Classification

Article number 952317 7
EAN / GTIN 4069515069915
Manufacturer number 952317 7
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 952317: 1 pc.
HOLEX open ended / ratchet ring spanner No. 614805 size 8; 9; 10; 11; 13; 14; 16: 1 pc. each

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart